Shop HOSS BOOT COMPANY
See all product information
Create Account
Wellington Boot, Brown, Men's, 11, D, PR
- Mfr # 90691 11 D
- Zoro # G524176042
product price:Â
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Slip-Resistance Value - SATRA Heel - Wet
0.79
Closure
Pull On
Puncture-Resistant Sole
Yes
Outsole Material
Rubber
Metatarsal Guard System
Poron(R) XRD(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90691 11 D
- Zoro #
- G524176042
- UPC #
- 843671150687
- Country of Origin
- China
Dimensions
- Width
- D
- Overall Height
- 11 in
- Size
- 11
Description
Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.