Zoro Homepage

Quick Set Medium Solvent Cement, Easy Application, Plumbing, 1 Gallon

  • Mfr # 55994

  • Zoro # G611190418


product price: $200.99
/ea
Sold in multiples of 4 for $803.96
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55994
Zoro #
G611190418
UPC #
21449559942
Country of Origin
United States

Description

HOT 203 medium low voc PVC solvent cement is used for all rigid PVC classes up to and including 6 in. schedule 40 and 4 in. schedule 80. Quick set solvent cement used on PVC pipe and socket-type fittings. Easy to apply. The solvent cement cans have under-lid dobbers for plumbers to easily apply the cement to PVC. Blue in color to assure full coverage on PVC applications. Medium body formula reduces run-off wasted solvent cement. Formulated to give an extremely fast drying solvent weld. Fast setting solvent cement and excellent gap filling ability. Will take full pipe pressure after fifteen minutes of applying this cement. HOT 203 medium body solvent cement for PVC applications; blue in color. Quick set fast drying solvent cement. LEED compliant; can be used in cold weather applications. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.