
Reusable Heat Stopping Compound 12oz. Tub
Mfr # 9000
Zoro # G611221150
product price: $34.15
/eaKey Features
Container Size
3/4 lb. Tub
Heat Shield
Yes
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9000
Zoro #
G611221150
UPC #
758635090001
Country of Origin
United States
Dimensions
Container Size
3/4 lb. Tub
Details
Item
Reusable Heat Stopping Compound (12oz. Tub)
Heat Shield
Yes
Reusable
Yes
Description
Hot Dam Heat Stop Compound completely stops heat transfer down ferrous or non-ferrous pipe. Easily molds like clay to any shape you need. It can be used over and over and removes quickly and cleanly after each application. No drip, mess or residue. Ideal for applications in Hot Tapping, Welding Pipe, Soldering Copper Tube, Commercial Pipe Freezing, Plumbing, HVAC, Jewelry Fabrication, and Electronics soldering. Simply stores in a 3/4 lb. container.
- Completely stops heat Transfer down ferrous and non-ferrous pipe
- Easily Molds like clay to any shape you need
- Can be used over and over again
- Removes Quickly and Clearly after each application
- No drip, no mess or residue
- Ideal for applications in plumbing, AC/R, soldering and maintenance
- Simply stores in a 3/4lb. Tub
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.