Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Track Fasteners Single Strap Anchors, Black, 4PK

  • Mfr # HO686306

  • Zoro # G015962024


product price: $31.65
/pk 4, $7.91/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO686306
Zoro #
G015962024
UPC #
747216952203
Country of Origin
United States

Description

Easily install Splocs E-Track Singles where you want it where you need it! Positive locking safe and secure E-Strap anchors for Pickups Trucks Trailers Truck Racks walls and more. Features -Splocs are E-Track Singles and anchor logistic E-Straps virtually anywhere -Provides connection of positive locking E-Straps to pickups trucks trailers walls and much more -Much safer method of cargo control than typical S-hook straps -Made from heavy duty 10 gauge steel with a thick durable powder coated finish -Includes 5/16x1 Allen screws backer washers and loc-nuts -Easy and quick to install and fits all E-Track type straps -Splocs are Specifications - Material: Steel - Includes: 4 Splocs 8 Allen 8 Washer 8 Nut - Finish: Powder Coated - Max strength: 3000 lbs - Work load: 1000 lbs - Packaging Type: Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.