Zoro Homepage

10' Extension Propane Gas Hose, 350 PSI Rated

  • Mfr # 24200

  • Zoro # G202467196


product price: $40.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24200
Zoro #
G202467196
UPC #
816002006724
Country of Origin
China

Description

The Hot Max Model 24200 10 foot propane or natural gas extension/appliance hose is 350 PSI rated and is UL/CSA Listed. Industry standard 1/4-inch Male NPT x 1/4-inch Female Ball Seat Pipe Swivel all brass fittings. Works great with a wide variety of products including all Hot Max torches and most other weed burner torches. Also used as an extension hose for portable propane appliances like grills, turkey fryers, and lots of other camping/RV equipment. Although the hose is rated for natural gas, due to the relatively small diameter of the hose and low pressure of natural gas, this used can only be used for relatively small appliances requiring less than 40,000 BTU. TIP: 1/4 - Inch Female Flared B (also called a Ball Seat Female Pipe Swivel Fitting) is not exactly the same as a 1/4” female NPT fitting. Our female fittings have a brass cone on the inside which helps seal the connection without the use of teflon tape or pipe dope. If you need an adapter for use with NPT fittings, use Hot Max Model 28100 Ball Socket to NPT adapter to convert the female end of these hoses to male NPT fitting. (1) one ball socket to NPT adpater is included.

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.