This item is Discontinued.

Hot Racing Aluminum 90 mm Heavy Duty Big Bore Shocks, 2PK HRATD90X06

Aluminum 90 mm Heavy Duty Big Bore Shocks, 2PK (Discontinued)

  • Mfr # HRATD90X06
  • Zoro # G015768657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRATD90X06
Zoro #
G015768657
UPC #
83745640243
Country of Origin
China

Description

90mm big bore threaded body aluminum shocks for many 1/10th scale off-road vehicles using 90mm shocks. Some applications include but are not limited to: Traxxas Bandit front Nitro Rustler/Slash/Sport/Stampede front Rustler front Slash 2WD front Slash 4x4 front Stampede 2WD front Stampede 4x4 front; and and other similar vehicles. Features -CNC machined 6061-T6 billet aluminum shock bodies collars caps and spring retainers -Big Bore threaded shock bodies -CNC machined 11mm Delrin pistons -3. 5mm stainless steel shock shafts -Silver and blue anodized aluminum components -Vented shock caps with bladder seals for consistent rebound dampening -2 Piece Aluminum 90 mm Heavy Duty Big Bore Shocks Specifications - Material: Aluminum - Length: 90 mm - Overall length: 100 mm - Spring: 5. 8lb per inch 1. 54mm wire 10 turn dual rate 19. 3mm OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.