Face Mask, Blue, Universal
Mfr # RK800-01
Zoro # G1576556
product price: $4.49
/eaKey Features
Color
Blue
Material
Polyester
Size
Universal
Areas Covered
Ears, Head
Style
Over The Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK800-01
Zoro #
G1576556
UPC #
021844606951
Country of Origin
Taiwan, Province of China
Dimensions
Size
Universal
Details
Item
Face Mask
Color
Blue
Material
Polyester
Areas Covered
Ears, Head
Style
Over The Head
Features
Fits Snugly Over Most Regular Brim Hard Hats
Number of Layers
1
Description
Face Mask, Outer Material Polyester, Areas Covered Ears, Head, Outer Color Navy, Features Fits Snugly Over Most Regular Brim Hard Hats, Number of Layers 1, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.