Flame Resistant Knit Cap, Blue, Nylon
Mfr # RQ301
Zoro # G0874194
product price: $8.79
/eaKey Features
Color
Navy
Material
Nylon
Size
Universal
Areas Covered
Ears, Head
Style
Over The Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RQ301
Zoro #
G0874194
UPC #
021844560598
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Winter Liner
Color
Navy
Material
Nylon
Areas Covered
Ears, Head
Style
Over The Head
Features
3 Layers (4 mm Foam), Fleece Lining, Foam Center Layer
Adjustment Type
Hook-and-Loop
Closure Type
Hook-and-Loop
Lining Material
Fleece
Includes
Chin Strap
Number of Layers
3
Product Type
Liner
Description
Winter Liner, Garment Type Liner, Outer Material Nylon, Areas Covered Ears, Head, Adjustment Type Hook-and-Loop, Outer Color Navy, Lining Material Fleece, Features 3 Layers (4 mm Foam), Fleece Lining, Foam Center Layer, Number of Layers 3, Size Universal, Closure Type Hook-and-Loop, Includes Chin Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.