Zoro Homepage
This item is Discontinued.
Hot Rods Flame Retardant Treated Knit Cap Until Washed, Cotton, Blue, One Size LA405

Flame Retardant Treated Knit Cap Until Washed, Cotton, Blue, One Size (Discontinued)

  • Mfr # LA405
  • Zoro # G4750067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA405
Zoro #
G4750067
UPC #
021844603769
Country of Origin
China

Dimensions

Size
One Size

Details

Item
Flame Retardant Treated Knit Cap Until Washed
Color
Blue
Material
Cotton
Style
Over The Head
Covers
Head and Ears
Closure Type
Hook-and-Loop
Adjustment Type
Hook and Loop
Includes
Chin Strap

Description

Flame Retardant Treated Knit Cap Until Washed, Style Over The Head, Material Cotton, Adjustment Type Hook and Loop, Color Blue, Size One Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.