Knit Cap, Blue/Black
Mfr # LZ620
Zoro # G2443043
product price: $15.99
/eaKey Features
Color
Black/Blue
Material
Cotton/Polyester
Size
Universal
Areas Covered
Ears, Head, Neck
Style
Over The Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LZ620
Zoro #
G2443043
UPC #
021844561021
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Knit Cap
Color
Black/Blue
Material
Cotton/Polyester
Areas Covered
Ears, Head, Neck
Style
Over The Head
Features
Insulated Ear Barrier Dupont Tyvek Lined Warming Pockets, Zip-on and Off Bottom Shell to Wear Two-Ways
Insulated for Cold Conditions
Yes
Adjustment Type
Button
Closure Type
Button
Lining Material
Fleece
Series
LZ
Includes
Detachable Knit Nape
Includes Lining
Yes
Number of Layers
2
Product Type
General Purpose
Description
Knit Cap, Style Over The Head, Includes Lining Yes, Lining Material Fleece, Areas Covered Ears, Head, Neck, Adjustment Type Button, Closure Type Button, Material Cotton/Polyester, Color Black/Blue, Size Universal, Features Insulated Ear Barrier Dupont Tyvek Lined Warming Pockets, Zip-on and Off Bottom Shell to Wear Two-Ways, Insulated for Cold Conditions Yes, Series LZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.