Zoro Homepage

Winter Liner, Camouflage, Universal

  • Mfr # 1070-CAMO

  • Zoro # G2283671


product price: $18.29
/ea

Key Features

Material
Fleece
Size
Universal
Areas Covered
Ears, Face, Head, Neck
Style
Over The Head
Features
350gm Heavyweight Polyester Plush Fleece, Adjustable Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070-CAMO
Zoro #
G2283671
UPC #
021844250024
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Winter Liner
Color
Camouflage
Material
Fleece
Areas Covered
Ears, Face, Head, Neck
Style
Over The Head
Features
350gm Heavyweight Polyester Plush Fleece, Adjustable Design
Adjustment Type
Drawstring
Closure Type
Drawstring

Description

Winter Liner, Outer Material Polyester, Areas Covered Ears, Face, Head, Neck, Adjustment Type Drawstring, Outer Color Camo, Features 350gm Heavyweight Polyester Plush Fleece, Adjustable Design, Size Universal, Closure Type Drawstring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.