Zoro Homepage

15 oz. Aerosol Indoor/Outdoor Flying Insect Killer

  • Mfr # HG-96310

  • Zoro # G4017861


product price: $4.69
/ea
Sold in multiples of 6 for $28.14

Key Features

Indoor/Outdoor Usage
Indoor/Outdoor
Form
Aerosol Spray
Size
15 oz
Targeted Insects
Bees, Flies, Gnats, Mosquitos, Moths, Wasps
Insect Group
Flying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-96310
Zoro #
G4017861
UPC #
071121963109
Country of Origin
United States

Dimensions

Size
15 oz
Container Size
15 oz

Details

Item
Insect Killer
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Aerosol Spray
Targeted Insects
Bees, Flies, Gnats, Mosquitos, Moths, Wasps
Insect Group
Flying
Insect Control Type
Kills
Type
Insect Killer
Dilution Ratio
Ready to Use
DEET Concentration
DEET-Free
Standards
EPA Registered, SARA
Active Ingredients
Permethrin, Tetramethrin
Non-Conductive
No
Indoor/Outdoor Use
Indoor/Outdoor
Container Type
Aerosol Spray Can

Description

Flying Insect Killer, Targeted Insects Bees, Flies, Gnats, Mosquitos, Moths, Wasps, Active Ingredients Permethrin, Tetramethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 15 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Non-Conductive No, Standards EPA Registered, SARA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.