Zoro Homepage

Bed Bug Killer, 8 oz., Powder

  • Mfr # HG-96446

  • Zoro # G0071340


product price: $11.19
/ea

Key Features

DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Indoor Only
Active Ingredients
Silicon Dioxide
Dilution Ratio
Ready to Use
Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-96446
Zoro #
G0071340
UPC #
071121964465
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Item
Bed Bug Killer
DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Indoor Only
Active Ingredients
Silicon Dioxide
Dilution Ratio
Ready to Use
Form
Powder
Insect Control Type
Kills
Targeted Insects
Bed Bugs
Insect Group
Crawling
Standards
EPA Registered, SARA
Indoor/Outdoor Use
Indoor

Description

Bed Bug Killer, Targeted Insects Bed Bugs, Active Ingredients Silicon Dioxide, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 8 oz, Form Powder, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, SARA

Restrictions

This item has been restricted from sale in the following states: VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.