Zoro Homepage

Bed Bug Killer Liquid 64 oz

  • Mfr # HG-96961

  • Zoro # G916255904


product price: $25.99
/ea

Key Features

Length
3.75 in
Used For
Rtu Products/Applicators
Height
8.15 in
Width
11.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-96961
Zoro #
G916255904
UPC #
71121969613
Country of Origin
India

Dimensions

Length
3.75 in
Height
8.15 in
Width
11.35 in

Details

Item
Insecticides/Repellents
Used For
Rtu Products/Applicators

Description

Active Ingredient: Cypermethrin, Odorless: No, Organic: No, Pest Type: Bed Bugs, Product Form: Liquid, Product Type: Bed Bug Killer, Yes, Residual Protection: Yes, Safe for Edibles: No, No, Sub Brand: , Brand Name: Hot Shot, Container Size: 64, Coverage A Vendor Internet Sales Policy: Reseller shall not offer for sale or sell Products on or through any website, online marketplace including, but not limited to, Amazon, eBay, and Walmart Marketplace,, mobile application, or other online forum without the p

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.