Zoro Homepage

Crawl Insect Killer, 17.5 oz, Spray Can

  • Mfr # 96780

  • Zoro # G807714053


product price: $6.35
/ea

Key Features

Indoor/Outdoor Usage
Indoor/Outdoor
Form
Liquid
Size
17.5 oz
Targeted Insects
Ants, Cockroaches, Spiders
Dilution Ratio
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96780
Zoro #
G807714053
UPC #
071121967800
Country of Origin
United States

Dimensions

Size
17.5 oz
Container Size
17.5 oz

Details

Item
Crawling Insect Killer
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Liquid
Targeted Insects
Ants, Cockroaches, Spiders
Dilution Ratio
Ready to Use
Standards
EPA Registered, SARA
Active Ingredients
Imiprothrin, Lambda Cyhalothrin
Container Type
Aerosol Spray Can
Indoor/Outdoor Use
Indoor/Outdoor

Description

Crawling Insect Killer, Targeted Insects Ants, Cockroaches, Spiders, Active Ingredients Imiprothrin, Lambda Cyhalothrin, Indoor/Outdoor Use Indoor/Outdoor, Container Size 17.5 oz, Container Type Aerosol Spray Can, Form Liquid, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, SARA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.