Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flying Insect Trap, 2PK

  • Mfr # HG-97410

  • Zoro # G716042155


product price: $9.55
/pk 2, $4.78/ea
Sold in multiples of 2 for $19.10

Key Features

Overall Length
1.7 in
Overall Width
7 in
Overall Height
5 in
Used For
Insect Baits/Traps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-97410
Zoro #
G716042155
UPC #
71121974105
Country of Origin
United States

Dimensions

Overall Length
1.7 in
Overall Width
7 in
Overall Height
5 in

Details

Item
Insecticides/Repellents
Used For
Insect Baits/Traps

Description

Active Ingredient: *Odorless: *Organic: No *Packaging Type: Carded *Pest Type: Flying Insects *Product Form: Liquid *Product Type: Flying Insect Trap *Safe for Edibles: No *Safe for Pets: Yes *Sub Brand: *Brand Name: Hot Shot *Container Size: *Effecti Number in Package: 2 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.