Zoro Homepage

Fogger with Odor Neutralizer, 2 oz, PK3

  • Mfr # HG-96180

  • Zoro # G511899060


product price: $9.99
/pk 3, $3.33/ea

Key Features

Form
Aerosol Spray
Targeted Insects
Ants, Beetles, Ticks, Crickets, Earwigs, Firebrats, Fleas, Flies, Gnats, House Flies, Mosquitos, Palmetto Bugs, Pillbugs, Rice Weevils, Cockroaches, Silverfish, Moths, Spiders, Waterbugs
Dilution Ratio
Ready to Use
Active Ingredients
Cypermethrin, Tetramethrin
DEET Concentration
DEET-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-96180
Zoro #
G511899060
UPC #
071121961808
Country of Origin
United States

Dimensions

Container Size
2 oz

Details

Item
Fogger with Odor Neutralizer
Form
Aerosol Spray
Targeted Insects
Ants, Beetles, Ticks, Crickets, Earwigs, Firebrats, Fleas, Flies, Gnats, House Flies, Mosquitos, Palmetto Bugs, Pillbugs, Rice Weevils, Cockroaches, Silverfish, Moths, Spiders, Waterbugs
Dilution Ratio
Ready to Use
Active Ingredients
Cypermethrin, Tetramethrin
DEET Concentration
DEET-Free
Standards
EPA Registered
Non-Conductive
No
Indoor/Outdoor Use
Indoor
Net Weight
2 oz
Container Type
Aerosol Spray Can

Description

Fogger with Odor Neutralizer, Targeted Insects Ants, Beetles, Ticks, Crickets, Earwigs, Firebrats, Fleas, Flies, Gnats, House Flies, Mosquitos, Palmetto Bugs, Pillbugs, Rice Weevils, Cockroaches, Silverfish, Moths, Spiders, Waterbugs, Active Ingredients Cypermethrin, Tetramethrin, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 2 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.