Zoro Homepage

Insect Killer, 16 oz, Aerosol Spray Can

  • Mfr # HG-97402

  • Zoro # G816047715


product price: $6.79
/ea

Key Features

DEET Concentration
DEET-Free
Container Type
Aerosol Spray Can
Net Weight
16 oz
Active Ingredients
1-Butoxy-2-Propanol, Butane, Distillates (Petroleum), Hydrotreated Light, Lambda-Cyhalothrin, Prallethrin, Propane
Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-97402
Zoro #
G816047715
UPC #
071121974020
Country of Origin
China

Dimensions

Container Size
16 oz

Details

DEET Concentration
DEET-Free
Container Type
Aerosol Spray Can
Net Weight
16 oz
Active Ingredients
1-Butoxy-2-Propanol, Butane, Distillates (Petroleum), Hydrotreated Light, Lambda-Cyhalothrin, Prallethrin, Propane
Standards
EPA Registered
Targeted Insects
Ants, Ticks, Cockroaches, Crickets, Spiders, Scorpions
Item
Insect Killer
Indoor/Outdoor Use
Indoor/Outdoor
Form
Liquid
Dilution Ratio
Ready to Use

Description

Insect Killer, Targeted Insects Ants, Ticks, Cockroaches, Crickets, Spiders, Scorpions, Active Ingredients 1-Butoxy-2-Propanol, Butane, Distillates (Petroleum), Hydrotreated Light, Lambda-Cyhalothrin, Prallethrin, Propane, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 16 oz, Container Type Aerosol Spray Can, Form Liquid, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 16 oz, Standards EPA Registered

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.