Insect Trap, Bait Box, PK2
Mfr # HG-97410
Zoro # G716042285
product price: $6.55
/pk 2, $3.28/eaKey Features
Reusable
No
Features
Ready-to-Use
Overall Width
2 in
Targeted Insects
Flies
Indoor/Outdoor Use
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG-97410
Zoro #
G716042285
UPC #
071121974105
Country of Origin
United States
Dimensions
Overall Width
2 in
Details
Reusable
No
Item
Insect Trap
Features
Ready-to-Use
Targeted Insects
Flies
Indoor/Outdoor Use
Indoor
Product Type
Insect Trap
Color
White
Description
Insect Trap, Insect Group Flying, Trap Style Bait Box, Targeted Insects Flies, Indoor/Outdoor Use Indoor, Color White, Features Ready-to-Use, Insect Control Type Kills, Overall Width 2 in, Product Type Insect Trap, Reusable No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.