Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Artist Black Gold Collection 3 Barrel Waver with Black Gold Styling Surface

  • Mfr # HTIR8001BG

  • Zoro # G321738900


product price: $60.35
/ea

Key Features

Width
4 in
Color
Black
Height
3.25 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTIR8001BG
Zoro #
G321738900
UPC #
078729800010
Country of Origin
China

Dimensions

Width
4 in
Height
3.25 in
Length
15 in

Details

Color
Black
Item
3 Barrel Waver

Description

Achieve stunning, long-lasting waves with the Hot Tools Pro Artist Black Gold Collection 3 Barrel Waver, designed for professional-quality styling at home. This 3-barrel ceramic waver features 1" barrels, perfect for creating voluminous beachy waves or soft curls with ease. The advanced ceramic technology ensures even heat distribution, minimizing damage and leaving your hair with a smooth, shiny finish. With a digital LED temperature display and variable heat settings up to 455 DegF, you can customize the heat level to suit your hair type, whether fine, thick, or coarse. Ideal for all hair textures, the waver provides flexibility and precision to create your desired look. Built for convenience and safety, the Hot Tools 3 Barrel Waver is equipped with a 9ft cord for easy maneuverability and universal dual voltage, making it perfect for travel. For peace of mind, the waver includes a 2-hour auto shut-off feature, ensuring it turns off automatically if left unattended. Whether you're styling for a special occasion or adding texture to your everyday look, the Hot Tools Pro Artist Black Gold Collection waver delivers exceptional performance and style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.