Hot Tools Pro Artist 24k Gold Collection One-Step Blowout and Volumizer Brush

  • Mfr # HT1076

  • Zoro # G321736906


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Length
13 in
Height
2.7 in
Color
Black
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1076
Zoro #
G321736906
UPC #
078729310762
Country of Origin
China

Dimensions

Length
13 in
Height
2.7 in
Width
4.5 in

Details

Color
Black
Item
Volumizer Brush

Description

For effortlessly gorgeous hair, turn to the 24K Gold One-Step Blowout. The award-winning professional hair tool is equipped with game-changing design and technology. Quick, even heat and charcoal-infused bristles mean you can achieve beautiful blowouts with ease - in a fraction of the time. Features Smoothflow bristles and vent pattern for faster drying and salon results. 2.8" Oval brush head that smooths while volumizing. 24K Gold styling surface for even heat distribution and consistent results. Three heat settings for versatile styling and ergonomic handle. Cool Tip and lightweight design for comfort and ease of use. Direct ion technology for fast drying, increased softness, and shine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.