Weighted Blanket, 72 x 45 - 15lbs, Blue

  • Mfr # 380122

  • Zoro # G400707803


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Size
72" x 45"
Weight
15lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380122
Zoro #
G400707803
UPC #
788904119485
Country of Origin
China

Dimensions

Size
72" x 45"

Details

Color
Blue
Weight
15lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.