Zoro Homepage

Weighted Blanket, 72 x 45 - 20lbs, Grey

  • Mfr # 380123

  • Zoro # G800707731


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Weight
20lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380123
Zoro #
G800707731
UPC #
788904119492
Country of Origin
China

Dimensions

Size
72" x 45"

Details

Color
Grey
Weight
20lbs

Description

This HOTEL SUITE brand Weighted Blanket is 72" x 45" in size and is grey in color. It weighs 20lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.