Zoro Homepage

Weighted Blanket, 80 x 60 - 20lbs, Grey

  • Mfr # 380125

  • Zoro # G400708121


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Weight
20lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380125
Zoro #
G400708121
UPC #
788904119515
Country of Origin
China

Dimensions

Size
80" x 60"

Details

Color
Grey
Weight
20lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.