Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighted Blanket, 80 x 60 - 25lbs, Blue

  • Mfr # 380128

  • Zoro # G300708214


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Size
80" x 60"
Weight
25lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380128
Zoro #
G300708214
UPC #
788904119546
Country of Origin
China

Dimensions

Size
80" x 60"

Details

Color
Blue
Weight
25lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.