Body Warmer, Up to 18 hr, Air-Activated, 140 Degrees F Avg. Temp., 12 PK
- Mfr # H163770
- Zoro # G916498325
product price:Â
$
35.79
/pk of 12, $2.98/ea
Key Features
Heating Time
Up to 18 hr
Average Temperature
140 Degrees F
Activation Method
Air-Activated
For Use With
Gloves
Reusability
Disposable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H163770
- Zoro #
- G916498325
- UPC #
- 094733085663
- Country of Origin
- United States
- Item
- Body Warmer
- Heating Time
- Up to 18 hr
- Average Temperature
- 140 Degrees F
- Activation Method
- Air-Activated
- For Use With
- Gloves
- Reusability
- Disposable
- Warmer Type
- Body Warmer
- Number of Warmers Included
- 12
- Time to Reach Average Temperature
- 15 min to 30 min
- Compatible Product Type
- Gloves
Dimensions
- Length
- 5 in
- Width
- 3 3/4 in
Description
Body Warmer, Warmer Type Body Warmer, Activation Method Air-Activated, Heating Time Up to 18 hr, Average Temperature 140 Degrees F, Time to Reach Average Temperature 15 min to 30 min, Number of Warmers Included 12, Length 5 in, Width 3 3/4 in, Reusability Disposable, For Use With Gloves, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.