Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lap Body Warmer, 28PK

  • Mfr # H1623300

  • Zoro # G015371970


product price: $268.99
/pk 28, $9.61/ea
Free Shipping & Returns

Key Features

Heating Time
Up to 8 hours of heat
Includes
28 Sheets
Width
16 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1623300
Zoro #
G015371970
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
10 in

Details

Heating Time
Up to 8 hours of heat
Includes
28 Sheets

Description

HotHands Lap Warmer is our Single Use Largest Warmer Ever, Stay Warm Anywhere, Pairs with any Blanket and is Portable and Packable. Up to 8 hours of heat.


  • •Ready to use
  • •Stay warm anywhere
  • •Portable & Packable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.