Zoro Homepage

Lap Body Warmer, 7PK

  • Mfr # H1623300

  • Zoro # G515371975


product price: $82.25
/pk 7, $11.75/ea
Free Shipping & Returns

Key Features

Heating Time
Up to 8 hours of heat
Includes
7 Sheets
Length
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1623300
Zoro #
G515371975
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
16 in

Details

Heating Time
Up to 8 hours of heat
Includes
7 Sheets

Description

HotHands Lap Warmer is our Single Use Largest Warmer Ever, Stay Warm Anywhere, Pairs with any Blanket and is Portable and Packable. Up to 8 hours of heat.


  • •Ready to use
  • •Stay warm anywhere
  • •Portable & Packable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.