
Toe Warmer, Air-Activated, Up to 8 hours Heating Time, Avg Temp 97 Degrees F, PK6
Mfr # TT6PRPK48
Zoro # G5382395
product price:Â $7.15
/pk 6, $1.19/eaKey Features
For Use With
Footwear
Length
7.75 in
Width
4.75 in
Heating Time
Up to 8 hr
Activates By
Contact with Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT6PRPK48
Zoro #
G5382395
UPC #
094733100069
Country of Origin
United States
Dimensions
Length
7.75 in
Width
4.75 in
Height
1.5 in
Details
Item
Toe Warmer
For Use With
Footwear
Heating Time
Up to 8 hr
Activates By
Contact with Air
Package Configuration
Pair
Footwear Coverage Style
Toes
Time to Reach Average Temperature
15 min to 30 min
Average Temperature
97 Degrees F
Number of Warmers Included
6
Warmer Type
Toe Warmer
Reusability
Disposable
Description
Toe Warmer, Warmer Type Toe Warmer, Activation Method Air-Activated, Heating Time Up to 8 hr, Average Temperature 97 Degrees F, Time to Reach Average Temperature 15 min to 30 min, Number of Warmers Included 6, Length 3 1/2 in, Width 2 3/4 in, Reusability Disposable, For Use With Footwear, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.