
Toe Warmer, Up to 8 hr, Air-Activated, 97 Degrees F Avg. Temp., 40 PK
Mfr # H163800
Zoro # G116498323
product price:Â $56.79
/pk 40, $1.42/eaKey Features
Heating Time
Up to 8 hr
Average Temperature
97 Degrees F
Activation Method
Air-Activated
For Use With
Socks
Application Method
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H163800
Zoro #
G116498323
UPC #
094733100014
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
3 1/2 in
Details
Item
Toe Warmer
Heating Time
Up to 8 hr
Average Temperature
97 Degrees F
Activation Method
Air-Activated
For Use With
Socks
Application Method
Adhesive
Warmer Type
Toe Warmer
Number of Warmers Included
40
Time to Reach Average Temperature
15 min to 30 min
Reusability
Disposable
Description
Toe Warmer, Warmer Type Toe Warmer, Activation Method Air-Activated, Heating Time Up to 8 hr, Average Temperature 97 Degrees F, Time to Reach Average Temperature 15 min to 30 min, Number of Warmers Included 40, Length 3 1/2 in, Width 2 1/2 in, Reusability Disposable, For Use With Socks, Package Quantity 40
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.