In-line Duct Fan Heater, 130 cfm, 6 in.

  • Mfr # HP6-1000120-2T

  • Zoro # G3539304


product price: $574.08
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
6 in
Voltage
120 V
Max. Amps
8.33 A
Housing Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP6-1000120-2T
Zoro #
G3539304
UPC #
686334290074
Country of Origin
United States

Dimensions

Fits Duct Dia.
6 in
Housing Dia.
6 in
Length
10 1/2 in
Flange Width
6 in
Height
8 3/8 in
Width
6 in
Duct Diameter
6 in
Overall Height
8 3/8 in
Overall Length
10.5 in

Details

Item
In-line Duct Fan Heater
Housing Material
Galvanized Steel
Voltage
120 V
Max. Amps
8.33 A
Motor RPM
1,400 RPM
Housing Finish
White Powder Coated
Hz
60
Motor Enclosure
Totally Enclosed
Sones @ 0.500-In. SP @ 5 Ft.
1.25 sones
Speed Control
No
Mounting Position
Horizontal
Standards
ETL US/C
Heater Watts
1000/500
CFM @ 0.100-In. SP
90 cfm
CFM @ 0.125-In. SP
40 cfm
Max. Inlet Temp.
115 Degrees F
Includes
Integrated Control Board, 2 Stage Heat/ 1 Stage Cool Hardwired Low Voltage Thermostat
BtuH Output
3413 / 1707
CFM @ 0.000-In. SP
130 cfm
Frequency
60 Hz
Nameplate Voltage
120V AC
Phase
1
Application
General Purpose
Motor Output Power
500 W, 1,000 W
Airflow @ 0.000 in SP
130 cfm
Speed Controllable
No
Housing Color
White
Motor Speed
1,400 RPM
Control Voltage
120 V
Airflow @ Static Pressure
40 cfm @ 0.125 in SP, 90 cfm @ 0.100 in SP
Heating Capacity
1707 BtuH, 3413 BtuH
Motor IP Rating
None
High-Efficiency Motor
No
Power Consumption
500 W, 1,000 W
Current
8.33/4.17 A
Maximum Inlet Air Temperature
115 Degrees F
Mounting Orientation
Horizontal

Description

In-line Duct Fan Heater, Airflow @ 0.000 in SP 130 cfm, Duct Diameter 6 in, Heating Capacity 1707 BtuH, 3413 BtuH, Motor Output Power 500 W, 1,000 W, Motor IP Rating None, Nameplate Voltage 120V AC, Overall Height 8 3/8 in, Overall Length 10.5 in, Application General Purpose, High-Efficiency Motor No, Speed Controllable No, Housing Material Galvanized Steel, Motor Speed 1,400 RPM, Airflow @ Static Pressure 40 cfm @ 0.125 in SP, 90 cfm @ 0.100 in SP, Control Voltage 120 V, Current 8.33/4.17 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.