Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaged Terminal Air Conditioner, 20.0 A

  • Mfr # AHHS12E3XXA

  • Zoro # G321735992


product price: $1,050.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHHS12E3XXA
Zoro #
G321735992
UPC #
084691949978
Country of Origin
Thailand

Description

Packaged Terminal Air Conditioner, Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 11,935 BtuH, Outside Make-Up Air Not Make-Up Capable, 10.4 EER, Reverse Cycle Heat COP 3.1, 20.0 A Amps, Not Applicable Watts, 265V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC Not Applicable, Power Cord Length Not Applicable, Control Type Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.