Shop HOTPOINT
See all product information
Create Account
Replacement Filter, 13 3/8" D, 1" H
- Mfr # RAA70
- Zoro # G023367262
product price:Â
$
38.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
1 in
Includes
Replacement Filter
Compatible Brand
GE Appliance
Width
11 in
Depth
13 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAA70
- Zoro #
- G023367262
- UPC #
- -
- Country of Origin
- China
- Includes
- Replacement Filter
- Item
- Replacement Filter
- Compatible Brand
- GE Appliance
Dimensions
- Height
- 1 in
- Width
- 11 in
- Depth
- 13 3/8 in
Description
Replacement Filter, Material Not Applicable, 1 in Height, 11 in Width, 13 3/8 in Depth, Includes Replacement Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.