Zoro Homepage

Wall Thermostat, 6", White, 3.75"

  • Mfr # RAK148H2A

  • Zoro # G821735980


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAK148H2A
Zoro #
G821735980
UPC #
084691925361
Country of Origin
Viet Nam

Description

Wall Thermostat, 20 to 30V AC, Heat and Cool, 1 in Overall Depth, 3 3/4 in Overall Height, 6 in Overall Width, Number of Cooling Stages - Conventional System 1, Number of Cooling Stages - Heat Pump System 1, Number of Heating Stages - Conventional System 1, Number of Heating Stages - Heat Pump System 2, Compatible Grainger Part Number 892L56, 892L57, 892L58, 892L59, 892L60, 892L61, 892L62, 892L63, 892L64, 892L65, 892L66, 892L67, 892L68, 892L69

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.