Shop HOTTEC
See all product information
Create Account
Hand Wamer 12 hour - Display box, 40PK
- Mfr # 1070500-HT
- Zoro # G324157746
product price:Â
$
39.15
/pk of 40, $0.98/ea
Key Features
Length
6.5 in
Width
4.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1070500-HT
- Zoro #
- G324157746
- UPC #
- 684892705009
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Width
- 4.5 in
Details
- Item
- Warming Product
- Color
- White
Description
HOTTEC 12 hour Warmers. Display Box. - 1 pair per pack. Fits into winter liners, gloves, Pockets (40 pair/box - 6 boxes /case - 240 pair/case )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.