Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Percent White Silicone Sealant

  • Mfr # HO334544

  • Zoro # G404096408


product price: $38.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO334544
Zoro #
G404096408
UPC #
661541488988
Country of Origin
China

Description

  • Tough 100% silicone rubber
  • Stays flexible, long-lasting sealing
  • Resists water
  • Use indoors and out
  • White
  • 9 oz
  • Length: 1.9
  • Width: 1.9
  • Height: 11.13
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.