Zoro Homepage

1409 2 Pack Aluminum Window Thumb Lock; Pack of 5

  • Mfr # HO137140

  • Zoro # G904067649


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO137140
Zoro #
G904067649
UPC #
654204703887
Country of Origin
China

Description

Features
  • Product type - Window Thumb Lock
  • 2 Pack
  • Material - Aluminum
  • For Use On Sliding Windows Only
  • Securely Locks Window In Venting Or Closed Position
  • Extruded Aluminum With Steel Thumbscrew
  • Pack of 5
  • Dimension - 5.5 x 3.75 x 0.88 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.