Zoro Homepage

24 in. Corona Bracket - Large

  • Mfr # HO705449

  • Zoro # G415829774


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO705449
Zoro #
G415829774
UPC #
657248324797
Country of Origin
China

Description

These geometric downturned Corona Brackets are ideal for use with your larger hanging baskets. These heavy duty brackets are crafted from 1 wide section for added strength with four mounting holes. Specifications - Country of Origin: India - Material: Wrought Iron - Finish: Black Powdercoat - Assembly Required Y/N: No - - Dimension: 2 W x 23.25 L x 19 H - Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.