Zoro Homepage

2624RB 24 in. x 300 ft. Geotextile Fabric

  • Mfr # HO30180

  • Zoro # G204031005


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO30180
Zoro #
G204031005
UPC #
657248298753
Country of Origin
China

Description

Features
  • Geotextile fabric.
  • Use as a soil separator for drainage.
  • Size - 24 in. X 300 ft.
  • Dimension - 24.1 x 4.3 x 4.3 in.
  • Item weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.