Zoro Homepage

3 Way T-Handle, 8 mm x 10 mm x 12 mm

  • Mfr # HO491951

  • Zoro # G716277540


product price: $27.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO491951
Zoro #
G716277540
UPC #
747216616280
Country of Origin
China

Description

Most motorcycles can nearly be stripped and rebuilt with only three sizes 8mm 10mm and 12mm. The 3-way wrench provides these sizes in a compact T-style wrench that is small enough to fit into a fanny pack or under your seat. It is so handy that it will be the first tool you reach for at home as well. Features -Precision heat-treated sockets -Can be used with other sockets you have in your tool box Specifications - Size: 8 mm x 10 mm x 12 mm - Country of Origin: Taiwan - Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.