Zoro Homepage

6 in. Aluminum S Track, Black

  • Mfr # HO1149033

  • Zoro # G115961637


product price: $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO1149033
Zoro #
G115961637
UPC #
739608867837
Country of Origin
China

Description

Features -Made of aircraft quality aluminum -This sturdy and attractive track offers versatility and durability -Can be mounted to floors or walls -Fittings are spring loaded and snap securely into place yet can be moved to different positions quickly -Vertical lift capacity of 4000 pounds with single stud fittings -Predrilled mounting holes 4 inches centered Specifications - Color: Black - Size: 6 in. - Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.