Zoro Homepage

8 ft x 12 ft Tarp, Polyethylene

  • Mfr # HO450898

  • Zoro # G004003363


product price: $29.25
/ea

Key Features

Tarp Material
Polyethylene
Tarp Finished Length
8 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO450898
Zoro #
G004003363
UPC #
747216320712
Country of Origin
China

Dimensions

Finished Size
8 ft x 12 ft
Tarp Finished Length
8 ft
Tarp Finished Width
12 ft

Details

Tarp Material
Polyethylene
Item
Tarp

Description

  • Sun and fade resistant.
  • Rot and rust proof.
  • Reinforced hem.
  • Heat sealed seams.
  • Grommets every 3 feet.
  • Width: 8'.
  • Length: 12'.
  • Material: Polyethylene.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.