Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99524 1.25 in. Insulated Metallic Grounding Bushings

  • Mfr # HO798950

  • Zoro # G315799009


product price: $13.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO798950
Zoro #
G315799009
UPC #
753153412205
Country of Origin
China

Description

Features -1 1/4 in. Insulated Metallic Grounding Bushings. -Tin-Plated Open-Type Lug Dual Rated For CU-AL Conductors. -Thermoplastic Liners Rated 105 Degree C. -Die Cast Zinc. -Used To Provide A Smooth. -Well-Rounded Bearing Surface For Wires Or Cable At The End Of Threaded Conduit Or A Conduit Connector As Required By The NEC. -Lay-In Type Lug Provides For Easy Attachment Of A Grounding Conductor. -UL & CSA Approved. -Dimension - 6 x 4 x 2.2 in. -Item weight - 0.14 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.