Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C614 0.31 in. OD Compression Spring, 5PK

  • Mfr # HO602709

  • Zoro # G216347132


product price: $10.55
/pk 5, $2.11/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO602709
Zoro #
G216347132
UPC #
-
Country of Origin
China

Description

Features Type - Compression Spring Length - 1-1/4 in. 0.04 in. Wire Diameter 0.61 in. Solid Height 10.6 lbs. Maximum Safe Load Polybag. 4 Pack Size - 5/16 in. OD Pack of 5 Dimension - 0.27 x 2 x 4.5 in. Item Weight - 0.02 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.