Zoro Homepage

Headrest Multi-Hanger 4 Hook

  • Mfr # HO660097

  • Zoro # G604064511


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO660097
Zoro #
G604064511
UPC #
661541982042
Country of Origin
China

Description

  • Holds shopping bags, coats, handbags, trash bags, umbrellas, etc...
  • Simply attaches to any twin post headrest with post diameters of 1/2 inch or less.
  • Four very sturdy multi-purpose hooks.
  • Never lose belongings in your car.
  • Holds up to 20 pounds total (5 lbs per hook).
  • Warranty: 90 Day Limited
  • Item Length: 18.5
  • Item Width: 14.2
  • Item Height: 17.8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.