
IMC/Rigid Reducing Washer, Steel, Zinc Plated, Red
Mfr # HO947770
Zoro # G103977183
product price: $21.15
/eaKey Features
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Zinc Plated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO947770
Zoro #
G103977183
UPC #
746591670009
Country of Origin
China
Details
Item
IMC/Rigid
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Zinc Plated
Color
Red
Description
Features
- 1 x 3/4 in. Reducing Washer.
- Zinc Plated Steel.
- For Use With Rigid/IMC.
- 2 Pack.
- Dimension - 6 x 4 x 2.2 in.
- Item weight - 0.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.