12 x 12" Breast Cancer Awareness Monthly Wall Calendar

  • Mfr # HOD3671

  • Zoro # G0412870


product price:  $14.55
/ea

Key Features

Style
Wire Loop
Refills
No
Sheet Size
12 in x 12 in
Color
White
Format
One Month per Page
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOD3671
Zoro #
G0412870
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Sheet Width
12 in
Sheet Height
12 in

Details

Item
Wall Calendars
Style
Wire Loop
Refills
No
Color
White
Format
One Month per Page
Product Type
Wall Calendar
Cover Color
Pink/Gray
Paper Color
White/Pink/Gray
Sheet Color
White/Pink/Gray
Hanger Style
Wire Loop
Calendar Reference Blocks
Past Month; Future Month
Dated/Undated
Dated
Binding Details
Twin-Wire
Binding Type
Wire-O
Edition Year
2023
Julian Dates
Yes
Calendar Term
12-Month (Jan-Dec)
Page Theme
Breast Cancer Awareness Artwork
Includes Julian Dates
Julian Dates Included
Date Format
One Month per Page
Design/Theme
Breast Cancer Awareness
Refillable
Not Refillable

Description

Breast Cancer Awareness Monthly Wall Calendar, Refills No, Calendars-Wall, Sheet Size 12 x 12 In., Format One Month Per Page, Color Pink/Gray/Breast Cancer Awareness

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.