Shop HOUSE OF DOOLITTLE
See all product information
Create Account
12 x 17" Wall Calendar Bar Harbor Wirebound Three-Months-Per-Page, Blue/Gray
- Mfr # HOD342
- Zoro # G8983055
product price:Â
$
14.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Calendars And Planners-Calendars
Refills
No
Sheet Size
12 in x 17 in
Color
Blue/Gray
Format
Vertical: One Quarter per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOD342
- Zoro #
- G8983055
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Calendar
- Style
- Calendars And Planners-Calendars
- Refills
- No
- Color
- Blue/Gray
- Format
- Vertical: One Quarter per Page
- Green Certification or Other Recognition
- FSC
- Features
- Non-refillable, Reference Calendar, Hanger, Holiday Listing, Printed, Ruled Daily Block
- Product Type
- Wall Calendar
- Paper Color
- White/Blue/Gray
- Hanger Style
- Wire Loop
- Julian Dates
- Yes
- Page Theme
- Bar Harbor Artwork
- Edition Year
- 2022 to 2024
- Sheet Color
- White/Blue/Gray
- Dated/Undated
- Dated
- Binding Type
- Wire-O
- Binding Details
- Twin-Wire
- Calendar Term
- 14-Month (Dec-Jan)
- Refillable
- Not Refillable
- Date Format
- One Quarter per Page
- Includes Julian Dates
- Julian Dates Included
- Wire Color
- Blue/Gray
Dimensions
- Sheet Size
- 12 in x 17 in
- Sheet Width
- 12 in
- Sheet Height
- 17 in
Description
Bar Harbor Wirebound Three-Months-Per-Page Wall Calendar, Refills No, Calendars And Planners-Calendars, Sheet Size 12 x 17 In., Format Three Months Per Page, Color Blue/Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.