
14 Month Appointment Planner, 8.5'' x 11'', December 2024 - January 2026
Mfr # 26002
Zoro # G114897227
product price:Â $12.75
/eaKey Features
Green Certification or Other Recognition
FSC Certified
Color
Black
Assembly Required
No
Length
11 in
Depth
0.3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26002
Zoro #
G114897227
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Depth
0.3 in
Width
8.5 in
Details
Green Certification or Other Recognition
FSC Certified
Color
Black
Assembly Required
No
Dated Goods
Yes
Recycled Total
100%
Recycled
Yes
Recycled Post Consumer Waste
100%
Description
Recycled monthly planner features a stitched, black leatherette cover to protect your planning. Planning pages range 14 months from December to January. Two-page-per-month spreads include large, lightly ruled daily blocks 1-1/2'' x 1-1/4''; holidays; count of days/days remaining; Sunday-through-Saturday scheduling; a ruled notes area along the side; and past and future months reference near the top right corner. Nonrefillable planner contains paper made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.