14 Month Wirebound Appointment Planner, 10'' x 7'', December 2024 - January 2026

  • Mfr # 26202

  • Zoro # G714897276


product price:  $18.55
/ea

Key Features

Green Certification or Other Recognition
FSC Certified
Color
Black
Depth
0.1 in
Recycled Total
100%
Length
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26202
Zoro #
G714897276
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Length
11.3 in
Width
9.5 in

Details

Green Certification or Other Recognition
FSC Certified
Color
Black
Recycled Total
100%
Recycled
Yes
Dated Goods
Yes
Assembly Required
No
Recycled Post Consumer Waste
100%

Description

Wirebound monthly planner features a two-piece, embossed, simulated leather cover for a professional look. Planning pages range 14 months from December to January. Two-page-per-month spreads include large ruled daily blocks 2-1/8'' x 1-7/8'' for detailed notes; holidays; count of days/days remaining; Sunday-through-Saturday scheduling; a ruled notes area along the side; and past and future months reference near the top right corner. Nonrefillable planner is printed with soy ink on paper made with a high percentage of recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.